Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-L25-M32C-MD-G14-F8-1B2
Mfr # VUVS-L25-M32C-MD-G14-F8-1B2
Zoro # G602735550
product price: $91.15
/ea
Free Shipping & Returns
$91.15
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
- Brand Festo
- MFR # VUVS-L25-M32C-MD-G14-F8-1B2
- Zoro # G602735550
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-L25-M32C-Md-G14-F8-1B2 Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Valve Size=26,5 Mm, Standard Nominal Flow Rate=1000 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FESTO Standards-Based Cylinder DNC-63-80-PPV-A (DNC-63-80-PPV-A)
- BESTORQ 5VX780/02 Banded Cogged Belt, 78 in Outside Length, 5/8 in Top Width, 2 Ribs (5VX780/02)
- ZORO SELECT Hose Clamp, 3 to 5 In, SAE 72, SS, PK10, Thickness: 0.022 in (670040072)
- CHICAGO PNEUMATIC Filter Element, 2-45/64in. H (6211473750)
- FESTO Solenoid Valve CPE14-M1CH-5L-1/8 (CPE14-M1CH-5L-1/8)
- FESTO Solenoid Valve CPE14-M1BH-5LS-1/8 (CPE14-M1BH-5LS-1/8)
- FESTO Solenoid Valve CPE18-M1H-5L-1/4 (CPE18-M1H-5L-1/4)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7 (VUVS-L20-M52-MD-G18-F7)
- FESTO Hollow Bolt VT-1/8 (VT-1/8)
- FESTO Solenoid Valve MFH-3-1/8-S (MFH-3-1/8-S)
- FESTO Plug Socket With Cable NEBV-H1G2-P-2.5-N-LE2 (NEBV-H1G2-P-2.5-N-LE2)
- Festo Pilot Air Control Valves