Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-L25-M32C-AZD-G14-F8-1B2
Mfr # VUVS-L25-M32C-AZD-G14-F8-1B2
Zoro # G402735811
product price: $92.25
/ea
Free Shipping & Returns
$92.25
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
- Brand Festo
- MFR # VUVS-L25-M32C-AZD-G14-F8-1B2
- Zoro # G402735811
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-L25-M32C-Azd-G14-F8-1B2 Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Valve Size=26,5 Mm, Standard Nominal Flow Rate=1000 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 8.00" OD (5V803)
- SPEEDAIRE End Mount Pivot, 2 In Bore (NCG-PC050)
- COMPONENT HARDWARE Stainless Steel Bearing and Screw Stud f (S52-X001)
- CONTINENTAL CONTITECH C180 Wrapped V-Belt, 184" Outside Length, 7/8" Top Width, 1 Ribs (C180)
- FESTO Seal VABD-L1-14X-S-G18 (VABD-L1-14X-S-G18)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3-8 (VSCS-B-M32-MD-WA-1R3-8)
- FESTO Solenoid Valve MFH-5-1/4 (MFH-5-1/4)
- FESTO Solenoid Valve VUVG-L18-B52-T-G14-1P3 (VUVG-L18-B52-T-G14-1P3)
- FESTO Solenoid Valve MFH-3-1/8-S (MFH-3-1/8-S)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7 (VUVS-L20-M52-MD-G18-F7)
- FESTO Solenoid Valve CPE10-M1BH-3GLS-QS-6 (CPE10-M1BH-3GLS-QS-6)
- Festo Pilot Air Control Valves