Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-L25-B52-ZD-G14-F8-1C1
Mfr # VUVS-L25-B52-ZD-G14-F8-1C1
Zoro # G202736179
product price: $135.99
/ea
Free Shipping & Returns
$135.99
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
- Brand Festo
- MFR # VUVS-L25-B52-ZD-G14-F8-1C1
- Zoro # G202736179
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-L25-B52-Zd-G14-F8-1C1 Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Valve Size=26,5 Mm, Standard Nominal Flow Rate=1300 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ALLEN BRADLEY Ac Drive 25BD030N114 (25B-D030N114)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 143-5TC/56HCZ Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (31TU29)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 5.75" OD (544B)
- MILTON Pneumatic Exhaust Muffler, 1/8" NPT (S-1086-2)
- FESTO Solenoid Valve VUVG-S14-M52-MZT-G18-1T1L (VUVG-S14-M52-MZT-G18-1T1L)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8-1B2 (VUVS-L25-P53E-MD-G14-F8-1B2)
- FESTO Solenoid Valve MFH-5-1/4-L-B (MFH-5-1/4-L-B)
- FESTO Solenoid Valve VUVS-L20-M52-AD-G18-F7 (VUVS-L20-M52-AD-G18-F7)
- FESTO Solenoid Valve CPE14-M1BH-5J-1/8 (CPE14-M1BH-5J-1/8)
- FESTO Solenoid Valve CPE10-M1BH-3GL-M5 (CPE10-M1BH-3GL-M5)
- FESTO Plug Socket With Cable NEBV-H1G2-P-0.5-N-LE2 (NEBV-H1G2-P-0.5-N-LE2)
- Festo Pilot Air Control Valves