Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-L25-B52-D-G14-F8-1B2
Mfr # VUVS-L25-B52-D-G14-F8-1B2
Zoro # G902736066
product price: $135.99
/ea
Free Shipping & Returns
$135.99
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
- Brand Festo
- MFR # VUVS-L25-B52-D-G14-F8-1B2
- Zoro # G902736066
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-L25-B52-D-G14-F8-1B2 Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Valve Size=26,5 Mm, Standard Nominal Flow Rate=1300 L/Min, Operating Pressure=1,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PT COUPLING 2" Id Punch-Lok Clamps, 3/8" Wide, 100PK (P100316)
- CONTINENTAL Air Hose, 3/4" ID x 50 ft., Yellow (GOR07550-50-G)
- PARKER Filter, Pressure (30P110QBM2KS161)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (SBFL206-20G)
- FESTO Solenoid Valve JMFH-5-1/4 (JMFH-5-1/4)
- FESTO Solenoid Valve MFH-5-1/8-S (MFH-5-1/8-S)
- FESTO Pneumatic Valve JH-5-1/8 (JH-5-1/8)
- FESTO Solenoid Valve VUVG-L10-M52-RT-M5-1P3 (VUVG-L10-M52-RT-M5-1P3)
- FESTO Solenoid Valve VUVS-L30-M52-AD-G38-F8-1B2 (VUVS-L30-M52-AD-G38-F8-1B2)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7 (VUVS-L20-M52-MD-G18-F7)
- PARKER Valve, Air Pilot, 4 Way, 1/8 In Port (B340000XXC)
- Festo Pilot Air Control Valves