Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-L20-P53U-MZD-G18-F7
Mfr # VUVS-L20-P53U-MZD-G18-F7
Zoro # G502732901
product price: $114.99
/ea
Free Shipping & Returns
$114.99
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
- Brand Festo
- MFR # VUVS-L20-P53U-MZD-G18-F7
- Zoro # G502732901
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-L20-P53U-Mzd-G18-F7 Valve Function=5/3 Pressurised, Type Of Actuation=Electrical, Valve Size=21 Mm, Standard Nominal Flow Rate=600 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- COXREELS DEF Supreme Spring Hose Reel, 3/4"ID, 50ft (TSHL-N-550-DF-BBX)
- COXREELS Spring Rewind Reel, 3/8" Hose Dia., 10 ft. Length (P-LP-310)
- FASCO HVAC 3.3 In Motor, 1/50 HP, 230V, CW (D608)
- WILKERSON Air Line Lubricator, 110 cfm Max. Flow (L28-03-KK00B)
- FESTO Solenoid Valve CPE10-M1BH-5J-M7 (CPE10-M1BH-5J-M7)
- FESTO Blanking Plate VABB-B10-20-E-P3 (VABB-B10-20-E-P3)
- FESTO Solenoid Valve CPE10-M1BH-3GL-M5 (CPE10-M1BH-3GL-M5)
- FESTO Retainer CPE14-H5-SET (CPE14-H5-SET)
- FESTO Solenoid Valve VUVS-L20-B52-D-G18-F7-1C1 (VUVS-L20-B52-D-G18-F7-1C1)
- FESTO Solenoid Valve VUVS-L20-M52-AD-G18-F7 (VUVS-L20-M52-AD-G18-F7)
- FESTO Solenoid Valve JMFH-5-1/8 (JMFH-5-1/8)
- Festo Pilot Air Control Valves