Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-L20-P53E-MZD-G18-F7
Mfr # VUVS-L20-P53E-MZD-G18-F7
Zoro # G302733108
Free Shipping & Returns
$114.99
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
- Brand Festo
- MFR # VUVS-L20-P53E-MZD-G18-F7
- Zoro # G302733108
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-L20-P53E-Mzd-G18-F7 Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Valve Size=21 Mm, Standard Nominal Flow Rate=600 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CONTINENTAL CONTITECH BX144 Cogged V-Belt, 147" Outside Length, 21/32" Top Width, 1 Ribs (BX144)
- CONTINENTAL CONTITECH 6/B148 Banded V-Belt, 151" Outside Length, 3-31/32" Top Width, 6 Ribs (6/B148)
- BESTORQ 114860 TORO 212-5 Belt for Drive Model No. R2-12O502 Ser. No. 2900001-2999999, 4LK930 (4LK930)
- ARO Manual Air Control Valve, 4-Way, 1/8in NPT (5040-12)
- FESTO Solenoid Valve JMFH-5-1/8 (JMFH-5-1/8)
- FESTO Solenoid Valve VUVG-L18-P53C-T-G14-1P3 (VUVG-L18-P53C-T-G14-1P3)
- FESTO Pilot Valve MDH-3/2-24DC (MDH-3/2-24DC)
- FESTO Solenoid Valve CPE24-M3H-3GL-3/8 (CPE24-M3H-3GL-3/8)
- FESTO Solenoid Valve CPE10-M1BH-3GLS-QS-6 (CPE10-M1BH-3GLS-QS-6)
- FESTO Solenoid Valve MFH-5-1/2-S (MFH-5-1/2-S)
- ARO Valve, Air, Pilot (A249PD)
- Festo Pilot Air Control Valves