Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-L20-P53E-MZD-G18-F7-1C1
Mfr # VUVS-L20-P53E-MZD-G18-F7-1C1
Zoro # G202733192
product price: $136.99
/ea
Free Shipping & Returns
$136.99
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
- Brand Festo
- MFR # VUVS-L20-P53E-MZD-G18-F7-1C1
- Zoro # G202733192
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-L20-P53E-Mzd-G18-F7-1C1 Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Valve Size=21 Mm, Standard Nominal Flow Rate=600 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BERLISS 35mm x 72mm x 17mm, single row deep groove ball bearing, 2 seals, ABEC 3, Z2V2, C3 radial clearance (6207-2RS BERLISS)
- SKF Radial Ball Bearing, Open, 30mm Bore Dia (6206 JEM)
- BESTORQ A72/02 Banded Belt, 74 in Outside Length, 1/2 in Top Width, 2 Ribs (A72/02)
- SPEEDAIRE Foot Bracket, 1-1/4 In, 1-1/2 In Bore (NCM-L150)
- FESTO Solenoid Valve CPE10-M1BH-5J-M7 (CPE10-M1BH-5J-M7)
- FESTO Solenoid Valve MEH-5/2-1/8-P-B (MEH-5/2-1/8-P-B)
- FESTO Cap Nut VTM-1/4 (VTM-1/4)
- FESTO Solenoid Valve VUVS-L30-M52-MZD-G38-F8-1C1 (VUVS-L30-M52-MZD-G38-F8-1C1)
- FESTO Solenoid Valve VUVS-LK20-M52-AD-G18-1C1-S (VUVS-LK20-M52-AD-G18-1C1-S)
- FESTO Solenoid Valve CPE24-M1H-3GL-3/8 (CPE24-M1H-3GL-3/8)
- CONTROL DEVICES Unloader, Load Genie (LGM30-0404AAF)
- Festo Pneumatic Valves