Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-L20-M52-MZD-G18-F7-1C1
Mfr # VUVS-L20-M52-MZD-G18-F7-1C1
Zoro # G902732952
product price: $81.75
/ea
Free Shipping & Returns
$81.75
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
- Brand Festo
- MFR # VUVS-L20-M52-MZD-G18-F7-1C1
- Zoro # G902732952
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-L20-M52-Mzd-G18-F7-1C1 Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Valve Size=21 Mm, Standard Nominal Flow Rate=700 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ARROW PNEUMATICS Midflow Coalescing Filter W/Float Drain, 3/4" (F576FW)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head - Metric Thread (7237XM18)
- COXREELS Fittings, 3/4"NPT Malex3/4"GHT-Male Adapt (10783)
- SKF Cylindrical Roller Bearing, Bore 60mm (NJ 212 ECJ)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8 (VUVS-L25-M52-AD-G14-F8)
- FESTO Solenoid Valve VUVG-B18-P53C-ZT-F-1P3 (VUVG-B18-P53C-ZT-F-1P3)
- FESTO Solenoid Valve VUVS-L30-M52-AD-G38-F8-1B2 (VUVS-L30-M52-AD-G38-F8-1B2)
- FESTO Pneumatic Valve VUWS-L30-P53C-M-G38 (VUWS-L30-P53C-M-G38)
- FESTO Solenoid Valve CPE24-M1H-5L-3/8 (CPE24-M1H-5L-3/8)
- FESTO Solenoid Valve MFH-5/3G-D-2-C (MFH-5/3G-D-2-C)
- PARKER Valve, Air Pilot, 4 Way, 1/4 In Port (B531000XXC)
- Festo Pneumatic Valves