Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-L20-M52-AZD-G18-F7-1C1
Mfr # VUVS-L20-M52-AZD-G18-F7-1C1
Zoro # G402732759
product price: $92.69
/ea
Free Shipping & Returns
$92.69
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
- Brand Festo
- MFR # VUVS-L20-M52-AZD-G18-F7-1C1
- Zoro # G402732759
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-L20-M52-Azd-G18-F7-1C1 Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Valve Size=21 Mm, Standard Nominal Flow Rate=700 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Max. Flow - Air Treatment: 120 cfm (M28-04-BK00B)
- MAIN FILTER Hydraulic Filter, replaces UFI EPB33NFD, Pressure Line, 25 micron, Outside-In (MF0058814)
- BANDO TimingBelt, Synchro-Link, T5-480-10 (10T5-480UG)
- ENERPAC Hydraulic Pump, Electric, 1 hp, Induction Motor, 10,000 psi Max Pressure (ZE3104DB)
- FESTO Electrical Connection Box VAVE-L1-1VK9-LP (VAVE-L1-1VK9-LP)
- FESTO Blanking Plate VABB-L1-10-S (VABB-L1-10-S)
- FESTO Solenoid Valve VUVS-L20-M52-AD-G18-F7 (VUVS-L20-M52-AD-G18-F7)
- FESTO Solenoid Valve CPE14-M1CH-5JS-1/8 (CPE14-M1CH-5JS-1/8)
- FESTO Solenoid Valve VUVG-L14-P53C-T-G18-1P3 (VUVG-L14-P53C-T-G18-1P3)
- FESTO Solenoid Valve MFH-5-1/8-B (MFH-5-1/8-B)
- CONTROL DEVICES Unloader, Load Genie (LGM30-0404AAF)
- Festo Pneumatic Valves