Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-L20-M32U-MD-N18-F7
Mfr # VUVS-L20-M32U-MD-N18-F7
Zoro # G902733034
Free Shipping & Returns
$77.19
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
- Brand Festo
- MFR # VUVS-L20-M32U-MD-N18-F7
- Zoro # G902733034
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-L20-M32U-Md-N18-F7 Valve Function=3/2 Open, Monostable, Type Of Actuation=Electrical, Valve Size=21 Mm, Standard Nominal Flow Rate=700 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- D&D 65 1/2" Outside Length, 1 1/2" Top Width, 8 Ribs (655L8)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 1/4" x 10-32 (NSC1/4-U)
- SENQCIA HI-MAX 60Riv ASME/ANSI StdRllrChn SglStrnd 100Ft Reel 3/4" Pit, 60Hmr100, PK100 (60HMR100)
- VALVOLINE 1 lb Tub Red (VV614)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1P3 (VUVG-L14-M52-AT-G18-1P3)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7 (VUVS-L20-M52-MD-G18-F7)
- FESTO Solenoid Valve CPE14-M1BH-5LS-1/8 (CPE14-M1BH-5LS-1/8)
- FESTO Solenoid Valve CPE14-M1BH-5J-1/8 (CPE14-M1BH-5J-1/8)
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1C1 (VUVS-L25-M52-MD-G14-F8-1C1)
- FESTO Solenoid Valve MEH-5/2-1/8-L-B (MEH-5/2-1/8-L-B)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 1/4 In Port (L12PP452O000000)
- Festo Pilot Air Control Valves