Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-L20-M32U-AZD-G18-F7
Mfr # VUVS-L20-M32U-AZD-G18-F7
Zoro # G602735673
$72.15
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
- Brand Festo
- MFR # VUVS-L20-M32U-AZD-G18-F7
- Zoro # G602735673
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-L20-M32U-Azd-G18-F7 Valve Function=3/2 Open, Monostable, Type Of Actuation=Electrical, Valve Size=21 Mm, Standard Nominal Flow Rate=700 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- EAGLE BELTING Round Belt, Solid, 1/4 In, Polyurethane (4941101)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 1/2, PK3 (DPEF040608)
- RULAND Coupling, Oldham Clamp, Bore 5 mm (MOCT19-5-A)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/8"-27 Thread Size (SVHN4-2F)
- FESTO Solenoid Valve MFH-5-1/8-NPT (MFH-5-1/8-NPT)
- FESTO Solenoid Valve CPE24-M2H-5L-3/8 (CPE24-M2H-5L-3/8)
- FESTO Manifold Block PRS-1/4-4 (PRS-1/4-4)
- FESTO Solenoid Valve VUVG-BK10-T32C-AT-F-1H2L-S (VUVG-BK10-T32C-AT-F-1H2L-S)
- FESTO Solenoid Valve JMN1H-5/2-D-1-C (JMN1H-5/2-D-1-C)
- FESTO Manifold Sub-Base NAW-1/8-02-VDMA (NAW-1/8-02-VDMA)
- FESTO Solenoid Valve MFH-3-1/8 (MFH-3-1/8)
- Festo Pilot Air Control Valves