Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-L20-M32U-AD-G18-F7-1C1
Mfr # VUVS-L20-M32U-AD-G18-F7-1C1
Zoro # G302735508
Free Shipping & Returns
$82.85
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
- Brand Festo
- MFR # VUVS-L20-M32U-AD-G18-F7-1C1
- Zoro # G302735508
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-L20-M32U-Ad-G18-F7-1C1 Valve Function=3/2 Open, Monostable, Type Of Actuation=Electrical, Valve Size=21 Mm, Standard Nominal Flow Rate=700 L/Min, Operating Pressure=2,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- LUBRIPLATE No. 930-A, 12/16 Oz Tubs, Nlgi No. 3 Non-Melt Grease (L0095-004)
- PARKER 3/8" Compression 316 SS Nut (6 BU-SS)
- COXREELS Spring Rewind Enclosed Reel, 3/8" Hose Dia., 50 ft. Length, 3000 psi (ENML-N-350-SS)
- ALEMITE Fitting, Button Head, Giant, 3818 NPTF (A1822)
- FESTO Solenoid Valve VUVS-L20-M52-AD-N18-F7 (VUVS-L20-M52-AD-N18-F7)
- FESTO Solenoid Valve MFH-5-1/4-L-B (MFH-5-1/4-L-B)
- FESTO Solenoid Valve MEH-5/2-5, 0-S-B (MEH-5/2-5,0-S-B)
- FESTO Solenoid Valve MFH-3-1/2 (MFH-3-1/2)
- FESTO Electrical Connection Box VAVE-L1-1VK9-LP (VAVE-L1-1VK9-LP)
- FESTO Solenoid Valve MFH-5/3E-D-2-C (MFH-5/3E-D-2-C)
- PARKER Valve, Air Pilot, 2 Way, 3/4 In Inlet (N31461091)
- Festo Pneumatic Valves