Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-L20-M32C-MZD-G18-F7-1C1
Mfr # VUVS-L20-M32C-MZD-G18-F7-1C1
Zoro # G602735468
product price: $83.99
/ea
Free Shipping & Returns
$83.99
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
- Brand Festo
- MFR # VUVS-L20-M32C-MZD-G18-F7-1C1
- Zoro # G602735468
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-L20-M32C-Mzd-G18-F7-1C1 Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Valve Size=21 Mm, Standard Nominal Flow Rate=700 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PROLUBE Head Extension, Coupler To Coupler Button (44907)
- DDS Shaft Seal, VB, 20mm ID, Nitrile Rubber (203004VB)
- GATES Truflex V-Belts, 5L390 (5L390)
- CONTINENTAL CONTITECH B80 Wrapped V-Belt, 83" Outside Length, 21/32" Top Width, 1 Ribs (B80)
- FESTO Solenoid Valve CPE18-M1H-5L-QS-8 (CPE18-M1H-5L-QS-8)
- FESTO Solenoid Valve MFH-3-1/2-S (MFH-3-1/2-S)
- FESTO Blanking Plate VABB-L1-10-S (VABB-L1-10-S)
- FESTO Solenoid Valve MFH-5-1/8-NPT (MFH-5-1/8-NPT)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-C (MN1H-5/2-D-2-FR-C)
- FESTO Solenoid Valve VUVS-L20-M52-AZD-G18-F7-1C1 (VUVS-L20-M52-AZD-G18-F7-1C1)
- FESTO Solenoid Valve CPE14-M1CH-5JS-1/8 (CPE14-M1CH-5JS-1/8)
- Festo Pilot Air Control Valves