Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVS-L20-M32C-AZD-G18-F7
Mfr # VUVS-L20-M32C-AZD-G18-F7
Zoro # G302735690
$71.15
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
- Brand Festo
- MFR # VUVS-L20-M32C-AZD-G18-F7
- Zoro # G302735690
- Country of Origin China
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvs-L20-M32C-Azd-G18-F7 Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Valve Size=21 Mm, Standard Nominal Flow Rate=700 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- INGERSOLL-RAND Air Compressor Pump, 5 hp, 2 Stage, 40.64 oz Oil Capacity, 1 Cylinder (TS5 Bare)
- GATES Hydraulic Coupling-Megacrimp, G25100-0606 (G25100-0606)
- FESTO Plastic Tubing PUN-H-6X1-NT (PUN-H-6X1-NT)
- BOSTON GEAR Miter Gear-12 Pitch (L114Y)
- FESTO Solenoid Valve VUVG-L18-P53E-T-G14-1P3 (VUVG-L18-P53E-T-G14-1P3)
- FESTO Pneumatic Valve J-5-1/4-B (J-5-1/4-B)
- FESTO Solenoid Valve CPE24-M2H-5L-3/8 (CPE24-M2H-5L-3/8)
- FESTO Solenoid Valve MEH-5/2-1/8-B (MEH-5/2-1/8-B)
- FESTO Solenoid Valve VUVG-LK14-M52-AT-G18-1R8L-S (VUVG-LK14-M52-AT-G18-1R8L-S)
- FESTO Solenoid Valve VUVG-L14-P53C-ZT-G18-1P3 (VUVG-L14-P53C-ZT-G18-1P3)
- FESTO Solenoid Valve VUVS-LK20-M52-AD-G18-1C1-S (VUVS-LK20-M52-AD-G18-1C1-S)
- Festo Pneumatic Valves