Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-S14-T32U-MZT-G18-1T1L
Mfr # VUVG-S14-T32U-MZT-G18-1T1L
Zoro # G202735394
Free Shipping & Returns
$160.99
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
- Brand Festo
- MFR # VUVG-S14-T32U-MZT-G18-1T1L
- Zoro # G202735394
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-S14-T32U-Mzt-G18-1T1L Valve Function=2X3/2 Open, Monostable, Type Of Actuation=Electrical, Valve Size=14 Mm, Standard Nominal Flow Rate=520 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CONTINENTAL Washdown Hose Assembly, Hose 25 ft. L, Hose Inside Dia.: 1/2" (CR050-25MF-G)
- GATES Polyflex Belts, 11M710 (11M710)
- TRITAN Radial Open Bearing, PS, 12mm, 6201 (6201/C3)
- CLIMAX METAL PRODUCTS RC-100 Set Screw Coupling (RC-100)
- FESTO Solenoid Valve VUVS-L20-M32C-MD-N18-F7 (VUVS-L20-M32C-MD-N18-F7)
- FESTO Solenoid Valve CPE18-M1H-5J-1/4 (CPE18-M1H-5J-1/4)
- FESTO Solenoid Valve VUVG-L18-P53E-T-G14-1P3 (VUVG-L18-P53E-T-G14-1P3)
- FESTO Solenoid Valve JMFH-5/2-D-3-C (JMFH-5/2-D-3-C)
- FESTO Pneumatic Valve J-5-1/8-B (J-5-1/8-B)
- FESTO Solenoid Valve JMEH-5/2-5, 0-B (JMEH-5/2-5,0-B)
- FESTO Solenoid Valve VUVG-L18-M52-RZT-G14-1P3 (VUVG-L18-M52-RZT-G14-1P3)
- Festo Pneumatic Valves