Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-S14-T32C-AZT-G18-1T1L
Mfr # VUVG-S14-T32C-AZT-G18-1T1L
Zoro # G602735192
product price: $150.99
/ea
Free Shipping & Returns
$150.99
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
- Brand Festo
- MFR # VUVG-S14-T32C-AZT-G18-1T1L
- Zoro # G602735192
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-S14-T32C-Azt-G18-1T1L Valve Function=2X3/2 Closed, Monostable, Type Of Actuation=Electrical, Valve Size=14 Mm, Standard Nominal Flow Rate=610 L/Min, Operating Pressure=1,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SPEEDAIRE Dryer, Silica Gel (2YNL3)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x0.625", OD 2.250", L 3.200", Alum (BCK36-16-10-A)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/8 Bore Dia., 24 # of Teeth (40BS24H X 1 1/8)
- CAMOZZI Filter/Regulator Combo (MC202-D00)
- FESTO Solenoid Valve VSCS-B-M32-MH-WA-1R3 (VSCS-B-M32-MH-WA-1R3)
- FESTO Solenoid Valve MFH-3-1/2 (MFH-3-1/2)
- FESTO Solenoid Valve CPE10-M1CH-5/3G-M7 (CPE10-M1CH-5/3G-M7)
- FESTO Solenoid Valve VUVG-L18-P53E-T-G14-1P3 (VUVG-L18-P53E-T-G14-1P3)
- FESTO Solenoid Valve MFH-3-1/8-S (MFH-3-1/8-S)
- FESTO Solenoid Valve MVH-5-1/8-B (MVH-5-1/8-B)
- FESTO Solenoid Valve MFH-3-1/2-S (MFH-3-1/2-S)
- Festo Pilot Air Control Valves