Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-S14-P53U-ZT-G18-1T1L
Mfr # VUVG-S14-P53U-ZT-G18-1T1L
Zoro # G402735989
product price: $158.99
/ea
Free Shipping & Returns
$158.99
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
- Brand Festo
- MFR # VUVG-S14-P53U-ZT-G18-1T1L
- Zoro # G402735989
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-S14-P53U-Zt-G18-1T1L Valve Function=5/3 Pressurised, Type Of Actuation=Electrical, Valve Size=14 Mm, Standard Nominal Flow Rate=590 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- D&D Timing Belt, 3M, 9 x 246mm PL, T82 (246-3M-09)
- BANDO 5M Ht Timing Belt, 500-5M-9 (500-5M-9)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 12 In (QS 3/4 L 12)
- POWERDRIVE Split Taper Bushing, Series P2, 1-3/8 In (P2X1 3/8)
- FESTO Solenoid Valve VUVS-LT20-M52-MD-G18-F7 (VUVS-LT20-M52-MD-G18-F7)
- FESTO Pneumatic Valve VL-5-1/8 (VL-5-1/8)
- FESTO Solenoid Valve JMFH-5-1/8-B (JMFH-5-1/8-B)
- FESTO Solenoid Valve JMFH-5/2-D-2-C (JMFH-5/2-D-2-C)
- FESTO Solenoid Valve VUVS-L25-M32C-AD-G14-F8 (VUVS-L25-M32C-AD-G14-F8)
- FESTO Solenoid Valve CPE24-M1H-5L-3/8 (CPE24-M1H-5L-3/8)
- PARKER Valve, Air Pilot, 2 Way, 3/8 In Inlet (N31431091)
- Festo Pilot Air Control Valves