Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-S14-M52-AT-G18-1H2L-W1
Mfr # VUVG-S14-M52-AT-G18-1H2L-W1
Zoro # G102736675
product price: $93.35
/ea
Free Shipping & Returns
$93.35
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
- Brand Festo
- MFR # VUVG-S14-M52-AT-G18-1H2L-W1
- Zoro # G102736675
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-S14-M52-At-G18-1H2L-W1 Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Valve Size=14 Mm, Standard Nominal Flow Rate=730 L/Min, Operating Pressure=2,5 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CONTINENTAL CONTITECH A27 Wrapped V-Belt, 29" Outside Length, 1/2" Top Width, 1 Ribs (A27)
- HYDAC FPK 250 F4 G4 K Accumulator Charging Kit (FPK 250 F4 G4 K)
- CMT Bearing, 1/2-Inch Diameter, 1/4-Inch Smaller Diameter (791.010.00)
- DODGE FB4016 X 5/8 CHAIN CPLG FLG, Actual 0.625" Bore dia, 1.13" Bore Length (099138)
- FESTO Solenoid Valve VUVS-LK25-M52-AD-G14-1B2-S (VUVS-LK25-M52-AD-G14-1B2-S)
- FESTO Solenoid Valve VUVG-L10-T32C-AT-M7-1R8L (VUVG-L10-T32C-AT-M7-1R8L)
- FESTO Pneumatic Valve VUWS-L25-M32C-M-N14 (VUWS-L25-M32C-M-N14)
- FESTO Pneumatic Valve VUWS-L30-M52-M-N38 (VUWS-L30-M52-M-N38)
- FESTO Pneumatic Valve VL-5/3G-3/8-B (VL-5/3G-3/8-B)
- FESTO Plug Socket With Cable NEBV-H1G2-P-5-N-LE2 (NEBV-H1G2-P-5-N-LE2)
- FESTO Manifold Block PRS-1/4-4 (PRS-1/4-4)
- Festo Pneumatic Valves