Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-S10-T32U-MZT-M7-1T1L
Mfr # VUVG-S10-T32U-MZT-M7-1T1L
Zoro # G702734989
product price: $147.99
/ea
Free Shipping & Returns
$147.99
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
- Brand Festo
- MFR # VUVG-S10-T32U-MZT-M7-1T1L
- Zoro # G702734989
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-S10-T32U-Mzt-M7-1T1L Valve Function=2X3/2 Open, Monostable, Type Of Actuation=Electrical, Valve Size=10 Mm, Standard Nominal Flow Rate=140 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- D&D 236" Outside Length, 5/8" Top Width, 1 Ribs (5V2360)
- MCGILL CAMROL CYR Cylindrical OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 3/4 in Bore (4240110000)
- DIVERSITECH Motor Run Capacitor, 440V, Oval (45200H)
- PARKER Check Valve, 1.47" L x 0.75" W x 0.75" H (DT-370-MFMO-5)
- FESTO Solenoid Valve JMFH-5-3/8-S-B (JMFH-5-3/8-S-B)
- FESTO Solenoid Valve VUVS-L25-M32C-AD-G14-F8 (VUVS-L25-M32C-AD-G14-F8)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8 (VUVS-L25-P53E-MD-G14-F8)
- FESTO Blanking Plate VABB-L1-10-S (VABB-L1-10-S)
- FESTO Electrical Connection Box VAVE-L1-1VK9-LP (VAVE-L1-1VK9-LP)
- FESTO Manifold Block VABM-B10-30S-N12-3 (VABM-B10-30S-N12-3)
- FESTO Solenoid Valve CPE18-M1H-5LS-1/4 (CPE18-M1H-5LS-1/4)
- Festo Pneumatic Valves