Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-S10-T32U-AZT-M7-1T1L
Mfr # VUVG-S10-T32U-AZT-M7-1T1L
Zoro # G302734747
product price: $138.99
/ea
Free Shipping & Returns
$138.99
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
- Brand Festo
- MFR # VUVG-S10-T32U-AZT-M7-1T1L
- Zoro # G302734747
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-S10-T32U-Azt-M7-1T1L Valve Function=2X3/2 Open, Monostable, Type Of Actuation=Electrical, Valve Size=10 Mm, Standard Nominal Flow Rate=160 L/Min, Operating Pressure=1,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CENTURY Condenser Fan Motor, 1/3 HP, 1075 rpm, 60Hz (BDH1036)
- KIPP Oil Level Sight Glass With Reflector, D1=M22X1, 5, D=29, 5, Aluminum (K0448.292215)
- SENQCIA INSPIRE SERIES 80-5 Conn Link Cp Type, ASME/ANSI Std RllrChn, 5-Strand, 1" Pitch, PK2 (80-5CL)
- MTD Hose-Oil Drain (751-10291C)
- FESTO Electrical Connection Box VAVE-L1-1VH2-LP (VAVE-L1-1VH2-LP)
- FESTO Solenoid Valve JMN1H-5/2-D-1-C (JMN1H-5/2-D-1-C)
- FESTO Solenoid Valve VUVG-L14-P53C-T-G18-1P3 (VUVG-L14-P53C-T-G18-1P3)
- FESTO Solenoid Valve MFH-5-1/8-S (MFH-5-1/8-S)
- FESTO Solenoid Valve VUVG-L14-P53E-T-G18-1R8L (VUVG-L14-P53E-T-G18-1R8L)
- FESTO Solenoid Valve CPE24-M1H-3GL-3/8 (CPE24-M1H-3GL-3/8)
- FESTO Solenoid Valve MFH-5/3E-D-2-C (MFH-5/3E-D-2-C)
- Festo Pneumatic Valves