Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-S10-T32H-MZT-M7-1T1L
Mfr # VUVG-S10-T32H-MZT-M7-1T1L
Zoro # G902734895
product price: $147.99
/ea
Free Shipping & Returns
$147.99
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
- Brand Festo
- MFR # VUVG-S10-T32H-MZT-M7-1T1L
- Zoro # G902734895
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-S10-T32H-Mzt-M7-1T1L Valve Function=2X3/2 Open/Closed, Monostable, Type Of Actuation=Electrical, Valve Size=10 Mm, Standard Nominal Flow Rate=140 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ALEMITE Grease Fitting, Lubrication Fitting, 1/8in. PTF SAE RELIEF FITTING (AL323060)
- USA INDUSTRIALS Rotary Shaft Seal - Type TC Buna-N - 75mm ID x 95mm OD x 12mm Thick (OS-TCH-75X95X12)
- BAILEY Double Sealed Bearing 1 Id, 2.04 Od, 0.59 Width, 150152 (150152)
- BAILEY HYDRAULICS Bearing Split Hardened Bushing 1 1/2", 1 3/4" Od With 1" Length (153866)
- FESTO Solenoid Valve MFH-3-3/4 (MFH-3-3/4)
- FESTO Solenoid Valve MFH-3-1/4-S (MFH-3-1/4-S)
- FESTO Seal VABD-L1-14XK-S-G18-S (VABD-L1-14XK-S-G18-S)
- FESTO Solenoid Valve VUVG-L10-T32U-MZT-M5-1P3 (VUVG-L10-T32U-MZT-M5-1P3)
- FESTO Solenoid Valve VUVG-L18-P53C-T-G14-1P3 (VUVG-L18-P53C-T-G14-1P3)
- FESTO Solenoid Valve CPE18-M2H-5L-1/4 (CPE18-M2H-5L-1/4)
- CONRADER Unloader Pilot Valve, 160-175 PSI (RCB-HU 160-175)
- Festo Pilot Air Control Valves