Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-S10-T32C-AZT-M7-1T1L
Mfr # VUVG-S10-T32C-AZT-M7-1T1L
Zoro # G102734718
Free Shipping & Returns
$138.99
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
- Brand Festo
- MFR # VUVG-S10-T32C-AZT-M7-1T1L
- Zoro # G102734718
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-S10-T32C-Azt-M7-1T1L Valve Function=2X3/2 Closed, Monostable, Type Of Actuation=Electrical, Valve Size=10 Mm, Standard Nominal Flow Rate=160 L/Min, Operating Pressure=1,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- AIGNEP USA Male Elbow, 3/8 In, Tube x MNPT, Brass, PK10, Pipe Size: 1/4 in (88110-06-04)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 75 ft Length, 300 psi (SLP-675)
- PARKER Filter Element, For 4HET8, PK4 (4/200-35-BX)
- SOLBERG T-Style Inlet Filter, 6 In FNPT, 1100 CFM (CT-275P-600C)
- FESTO Solenoid Valve VUVG-S14-M52-AZT-G18-1T1L (VUVG-S14-M52-AZT-G18-1T1L)
- FESTO Solenoid Valve VUVG-L18-M52-RT-G14-1H2L-W1 (VUVG-L18-M52-RT-G14-1H2L-W1)
- FESTO Solenoid Valve VUVS-L20-M52-AZD-G18-F7-1C1 (VUVS-L20-M52-AZD-G18-F7-1C1)
- FESTO Solenoid Valve VOVG-L10-M32C-AH-M5-1H2 (VOVG-L10-M32C-AH-M5-1H2)
- FESTO Solenoid Valve MFH-5-1/4 (MFH-5-1/4)
- FESTO Solenoid Valve VUVG-L14-P53E-T-G18-1R8L (VUVG-L14-P53E-T-G18-1R8L)
- PARKER Valve, Air Pilot, 3 Way, 1 1/2 In Inlet (N36491091)
- Festo Pneumatic Valves