Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-LK10-T32C-AT-M7-1R8L-S
Mfr # VUVG-LK10-T32C-AT-M7-1R8L-S
Zoro # G902737131
Free Shipping & Returns
$99.99
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
- Brand Festo
- MFR # VUVG-LK10-T32C-AT-M7-1R8L-S
- Zoro # G902737131
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-Lk10-T32C-At-M7-1R8L-S Valve Function=2X3/2 Closed, Monostable, Type Of Actuation=Electrical, Valve Size=10 Mm, Standard Nominal Flow Rate=280 L/Min, Operating Pressure=1,5 - 7 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DEUBLIN Union 1 1/2-12 Unf RH (357-000-019)
- DAYTON BX83 Cogged V-Belt, 86" Outside Length, 21/32" Top Width, 1 Ribs (6L289)
- FESTO Filter LF-1/4-D-MINI (LF-1/4-D-MINI)
- DAYTON Run Capacitor, 15 MFD, 440V, Round (2MEG8)
- FESTO Solenoid Valve MVH-5-1/4-B (MVH-5-1/4-B)
- FESTO Solenoid Valve MFH-3-3/4 (MFH-3-3/4)
- FESTO Solenoid Valve MFH-5-1/8 (MFH-5-1/8)
- FESTO Solenoid Valve MFH-5-1/8-NPT (MFH-5-1/8-NPT)
- FESTO Solenoid Valve MFH-5-1/4-S (MFH-5-1/4-S)
- FESTO Solenoid Valve CPE18-M1H-5L-1/4 (CPE18-M1H-5L-1/4)
- FESTO Solenoid Valve VUVG-L18-M52-MT-G14-1P3 (VUVG-L18-M52-MT-G14-1P3)
- Festo Pilot Air Control Valves