Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-LK10-M52-AT-M7-1R8L-S
Mfr # VUVG-LK10-M52-AT-M7-1R8L-S
Zoro # G502737050
$71.65
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
- Brand Festo
- MFR # VUVG-LK10-M52-AT-M7-1R8L-S
- Zoro # G502737050
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-Lk10-M52-At-M7-1R8L-S Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Valve Size=10 Mm, Standard Nominal Flow Rate=340 L/Min, Operating Pressure=2,5 - 7 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ALEMITE Coupler, Hydraulic Standard, 1/8-27NPTF (A6304-B)
- MASTER PNEUMATIC PISTON REG 1/4 (R55M-2)
- POWERDRIVE QD Bushing, SH, 25mm (SH-25MM)
- DDS Shaft Seal, SC, 17mm ID, Nitrile Rubber (174006SC)
- FESTO Solenoid Valve CPE18-M1H-3GL-1/4 (CPE18-M1H-3GL-1/4)
- FESTO Electrical Connection Box VAVE-L1-1VK7-LP (VAVE-L1-1VK7-LP)
- FESTO Solenoid Valve MFH-3-1/2-S (MFH-3-1/2-S)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1R8L (VUVG-L14-M52-AT-G18-1R8L)
- FESTO Pneumatic Valve JH-5-1/4 (JH-5-1/4)
- FESTO Solenoid Valve VUVG-L10-M52-RT-M5-1P3 (VUVG-L10-M52-RT-M5-1P3)
- FESTO Solenoid Valve VUVG-L14-T32C-MZT-G18-1P3 (VUVG-L14-T32C-MZT-G18-1P3)
- Festo Pilot Air Control Valves