Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-LK10-B52-T-M7-1H2L-S
Mfr # VUVG-LK10-B52-T-M7-1H2L-S
Zoro # G102737108
product price: $84.45
/ea
Free Shipping & Returns
$84.45
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
- Brand Festo
- MFR # VUVG-LK10-B52-T-M7-1H2L-S
- Zoro # G102737108
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-Lk10-B52-T-M7-1H2L-S Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Valve Size=10 Mm, Standard Nominal Flow Rate=340 L/Min, Operating Pressure=1,5 - 7 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833326-51)
- ZORO SELECT 4" ID x 25 ft PVC Water Discharge Hose 70 PSI BL (45DT99)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 931984Q, Pressure Line, 3 micron (ZX-931984Q)
- WEG Motor 1.5 Hp, 1800 Rpm, Odp, 56H Frame, 115/208-230 Volts (00158OT1BO56-S)
- FESTO Solenoid Valve MEBH-5/2-5, 0-B-110AC (MEBH-5/2-5,0-B-110AC)
- FESTO Pneumatic Valve VL/O-3-1/2 (VL/O-3-1/2)
- FESTO Solenoid Valve VUVS-LK30-M52-AD-G38-1B2-S (VUVS-LK30-M52-AD-G38-1B2-S)
- FESTO Solenoid Valve VUVS-L20-B52-D-G18-F7 (VUVS-L20-B52-D-G18-F7)
- FESTO Solenoid Valve JMFH-5-1/8-B (JMFH-5-1/8-B)
- FESTO Solenoid Valve MFH-5/3E-D-3-C-EX (MFH-5/3E-D-3-C-EX)
- FESTO Solenoid Valve MFH-5-1/4-NPT (MFH-5-1/4-NPT)
- Festo Pilot Air Control Valves