Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-LK10-B52-T-M5-1R8L-S
Mfr # VUVG-LK10-B52-T-M5-1R8L-S
Zoro # G302737045
product price: $93.35
/ea
Free Shipping & Returns
$93.35
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
- Brand Festo
- MFR # VUVG-LK10-B52-T-M5-1R8L-S
- Zoro # G302737045
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-Lk10-B52-T-M5-1R8L-S Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Valve Size=10 Mm, Standard Nominal Flow Rate=195 L/Min, Operating Pressure=1,5 - 7 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON Flange Bearing, 4-Bolt, Ball, 3/4" Bore (3FDE4)
- PIX Poly Rib J Belt, 89 in. EL-4 Rib (890J4)
- ENERPAC PA1150, Air Hydraulic Pump, 80 in3 Usable Oil, 8 in3/min Oil Flow at 10,000 psi (PA1150)
- DAYTON 5L580 V-Belt, 58" Outside Length, 21/32" Top Width, 1 Ribs (5L580)
- FESTO Solenoid Valve VUVS-L20-B52-D-G18-F7-1C1 (VUVS-L20-B52-D-G18-F7-1C1)
- FESTO Solenoid Valve VUVS-L20-M52-AD-G18-F7 (VUVS-L20-M52-AD-G18-F7)
- FESTO Individual Sub-Base NAS-3/8-2A-ISO (NAS-3/8-2A-ISO)
- FESTO Solenoid Valve CPE18-M2H-5J-1/4 (CPE18-M2H-5J-1/4)
- FESTO Solenoid Valve MFH-3-1/4-S-EX (MFH-3-1/4-S-EX)
- FESTO Solenoid Valve CPE24-M1H-5L-3/8 (CPE24-M1H-5L-3/8)
- FESTO Pneumatic Valve VUWG-L14-B52-G18 (VUWG-L14-B52-G18)
- Festo Pneumatic Valves