Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-L18-T32U-MT-G14-1P3
Mfr # VUVG-L18-T32U-MT-G14-1P3
Zoro # G702734354
product price: $124.99
/ea
Free Shipping & Returns
$124.99
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
- Brand Festo
- MFR # VUVG-L18-T32U-MT-G14-1P3
- Zoro # G702734354
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-L18-T32U-Mt-G14-1P3 Valve Function=2X3/2 Open, Monostable, Type Of Actuation=Electrical, Valve Size=18 Mm, Standard Nominal Flow Rate=990 L/Min, Operating Pressure=3 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- INA Banded Ball Thrust Bearing, Bore 1.000 In (AKL.D9)
- DAYTON Resistor, 15K Ohm, 2 Watt, PK10 (2MEW1)
- BANDO Bando Belts V-Belt, Rpf3350 (RPF3350)
- KOHLER Bath Yoke, Replacement (30092)
- FESTO Electrical Connection Box VAVE-L1-1VH2-LP (VAVE-L1-1VH2-LP)
- FESTO Solenoid Valve CPE24-M2H-5L-3/8 (CPE24-M2H-5L-3/8)
- FESTO Solenoid Valve CPE14-M1BH-5L-1/8 (CPE14-M1BH-5L-1/8)
- FESTO Solenoid Valve VSCS-B-M32-MH-WA-1R3 (VSCS-B-M32-MH-WA-1R3)
- FESTO Electrical Connection Box VAVE-L1-1VK7-LP (VAVE-L1-1VK7-LP)
- FESTO Solenoid Valve VUVS-L30-P53C-MD-G38-F8-1C1 (VUVS-L30-P53C-MD-G38-F8-1C1)
- ARO Valve, Air, Pilot, 1/4 In (A222PD)
- Festo Pneumatic Valves