Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-L18-T32U-AT-G14-1R8L
Mfr # VUVG-L18-T32U-AT-G14-1R8L
Zoro # G902736929
product price: $149.99
/ea
Free Shipping & Returns
$149.99
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
- Brand Festo
- MFR # VUVG-L18-T32U-AT-G14-1R8L
- Zoro # G902736929
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-L18-T32U-At-G14-1R8L Valve Function=2X3/2 Open, Monostable, Type Of Actuation=Electrical, Valve Size=18 Mm, Standard Nominal Flow Rate=970 L/Min, Operating Pressure=1,5 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PARKER Coupler Body, Brass, MNPT, 3/8 In. Pipe (B34)
- ZORO SELECT Strainer, Suction, 1 In (24W722)
- DEWALT Grease Gun, Cordless, 14 oz. (DCGG571M1)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RTE25D10BS2, Return Line, 10 micron, Outside-In (MF0062289)
- FESTO Solenoid Valve MFH-3-3/4 (MFH-3-3/4)
- FESTO Pneumatic Valve JH-5-1/8-EX (JH-5-1/8-EX)
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1B2 (VUVS-L25-M52-MD-G14-F8-1B2)
- FESTO Solenoid Valve VUVG-BK10-T32C-AT-F-1H2L-S (VUVG-BK10-T32C-AT-F-1H2L-S)
- FESTO Solenoid Valve VUVG-L14-T32C-MT-G18-1P3 (VUVG-L14-T32C-MT-G18-1P3)
- FESTO Solenoid Valve MEH-5/2-5, 0-S-B (MEH-5/2-5,0-S-B)
- FESTO Solenoid Valve CPE18-M1H-5L-1/4 (CPE18-M1H-5L-1/4)
- Festo Pneumatic Valves