Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-L18-T32U-A-G14-P1
Mfr # VUVG-L18-T32U-A-G14-P1
Zoro # G802733547
Free Shipping & Returns
$88.89
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
- Brand Festo
- MFR # VUVG-L18-T32U-A-G14-P1
- Zoro # G802733547
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-L18-T32U-A-G14-P1 Valve Function=2X3/2 Open, Monostable, Type Of Actuation=Electrical, Valve Size=18 Mm, Standard Nominal Flow Rate=970 L/Min, Operating Pressure=1,5 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON HVAC Motor, 1/15 HP, 1550 rpm, 115V, 3.3 (71632768M)
- CENTURY Condenser Fan Motor, 1/20 HP, 1500 rpm (OTC6004)
- LOCTITE Anti-Seize, Heavy Duty, 45 lb, Pail LB 8009(TM) HEAVY DUTY ANTI-SEIZE (234351)
- GATES 711 mm Outside Length, 10 mm Top Width, 1 Ribs (10X670LI)
- FESTO Solenoid Valve VUVG-LK14-M52-AT-G18-1R8L-S (VUVG-LK14-M52-AT-G18-1R8L-S)
- FESTO Solenoid Valve VUVG-L14-P53C-T-G18-1P3 (VUVG-L14-P53C-T-G18-1P3)
- FESTO Hollow Bolt VT-1/2 (VT-1/2)
- FESTO Individual Sub-Base NAS-3/8-2A-ISO (NAS-3/8-2A-ISO)
- FESTO Blanking Plate VABB-L1-10-S (VABB-L1-10-S)
- FESTO Solenoid Valve VUVG-B14-B52-ZT-F-1R8L (VUVG-B14-B52-ZT-F-1R8L)
- FESTO Supply Plate VABF-B10-25-P1A4-G14-P3 (VABF-B10-25-P1A4-G14-P3)
- Festo Pilot Air Control Valves