Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-L18-T32H-MT-G14-1P3
Mfr # VUVG-L18-T32H-MT-G14-1P3
Zoro # G902734406
product price: $125.99
/ea
Free Shipping & Returns
$125.99
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
- Brand Festo
- MFR # VUVG-L18-T32H-MT-G14-1P3
- Zoro # G902734406
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-L18-T32H-Mt-G14-1P3 Valve Function=2X3/2 Open/Closed, Monostable, Type Of Actuation=Electrical, Valve Size=18 Mm, Standard Nominal Flow Rate=920 L/Min, Operating Pressure=3 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (145TTDR16359)
- CONTINENTAL 1/2" x 10' Green EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZG05030-10-31)
- BULLDOG WINCH 0-200psi Air Pressure Gauge, 2", Mechanical, Lighted (42074B)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (145TTFR16035)
- FESTO Solenoid Valve MFH-5/3E-1/8-B (MFH-5/3E-1/8-B)
- FESTO Solenoid Valve VOVG-L10-M32C-AH-M5-1H2 (VOVG-L10-M32C-AH-M5-1H2)
- FESTO Solenoid Valve VUVG-L18-M52-RZT-G14-1P3 (VUVG-L18-M52-RZT-G14-1P3)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8-1B2 (VUVS-L25-P53E-MD-G14-F8-1B2)
- FESTO Solenoid Valve CPE10-M1BH-3GL-M5 (CPE10-M1BH-3GL-M5)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8-1C1 (VUVS-L25-M52-AD-G14-F8-1C1)
- FESTO Solenoid Valve VUVS-L20-B52-ZD-G18-F7-1C1 (VUVS-L20-B52-ZD-G18-F7-1C1)
- Festo Pilot Air Control Valves