Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-L18-T32C-MT-G14-1P3
Mfr # VUVG-L18-T32C-MT-G14-1P3
Zoro # G302734358
product price: $132.99
/ea
Free Shipping & Returns
$132.99
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
- Brand Festo
- MFR # VUVG-L18-T32C-MT-G14-1P3
- Zoro # G302734358
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-L18-T32C-Mt-G14-1P3 Valve Function=2X3/2 Closed, Monostable, Type Of Actuation=Electrical, Valve Size=18 Mm, Standard Nominal Flow Rate=870 L/Min, Operating Pressure=3 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- LOC-LINE Hose Nozzle, Acid Resistant, 1/4 In, PK4 (45404)
- CONTINENTAL CONTITECH 3/4" x 15 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-15-11)
- SHARPE VALVES 3/8" FNPT Stainless Steel Pneumatic Ball Valve Inline (4353015780)
- HYDRAULI-FLEX 3/8" SAE 100-R17 SN 2-Wire MSHA Hydraulic Hose 25Ft (JR17-06-25)
- FESTO Solenoid Valve CPE24-M1H-5L-3/8 (CPE24-M1H-5L-3/8)
- FESTO Solenoid Valve VUVS-L20-B52-D-G18-F7-1C1 (VUVS-L20-B52-D-G18-F7-1C1)
- FESTO Pneumatic Valve VUWS-L30-M32C-M-N38 (VUWS-L30-M32C-M-N38)
- FESTO Solenoid Valve JMFH-5-1/8-B (JMFH-5-1/8-B)
- FESTO Solenoid Valve MFH-5-1/8-NPT (MFH-5-1/8-NPT)
- FESTO Series Sub-Base AW-ME-1/8 (AW-ME-1/8)
- FESTO Solenoid Valve VUVG-L18-M52-RT-G14-1P3 (VUVG-L18-M52-RT-G14-1P3)
- Festo Pilot Air Control Valves