Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-L18-P53U-T-G14-1R8L
Mfr # VUVG-L18-P53U-T-G14-1R8L
Zoro # G002736904
Free Shipping & Returns
$163.99
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
- Brand Festo
- MFR # VUVG-L18-P53U-T-G14-1R8L
- Zoro # G002736904
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-L18-P53U-T-G14-1R8L Valve Function=5/3 Pressurised, Type Of Actuation=Electrical, Valve Size=18 Mm, Standard Nominal Flow Rate=1000 L/Min, Operating Pressure=3 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BAILEY Tie-rod Hydraulic Cylinders 2 in x 4 in - 1.125 in Rod (218297)
- BALDOR-RELIANCE Pump Motor, 1/2 HP, 3450 rpm, 1-Phase, 60 Hz (JL1303A)
- LEESON Washdown Motor, 60 Hz, Face Mounting, CWSE (122179.00)
- DAYTON Speed Reducer, Indirect Drive, 11:1 (2Z310)
- FESTO Supply Plate VABF-B10-25-P1A4-G14-P3 (VABF-B10-25-P1A4-G14-P3)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7 (VUVS-L20-M52-MD-G18-F7)
- FESTO Solenoid Valve CPE14-M1BH-5LS-1/8 (CPE14-M1BH-5LS-1/8)
- FESTO Plug Socket With Cable NEBV-H1G2-P-1-N-LE2 (NEBV-H1G2-P-1-N-LE2)
- FESTO Solenoid Valve VUVG-L10-T32U-MZT-M5-1P3 (VUVG-L10-T32U-MZT-M5-1P3)
- FESTO Solenoid Valve VUVS-L30-P53C-MD-G38-F8-1C1 (VUVS-L30-P53C-MD-G38-F8-1C1)
- FESTO Solenoid Valve CPE18-M1H-5LS-1/4 (CPE18-M1H-5LS-1/4)
- Festo Pilot Air Control Valves