Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-L18-P53E-ZT-G14-1P3
Mfr # VUVG-L18-P53E-ZT-G14-1P3
Zoro # G102734350
Free Shipping & Returns
$135.99
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
- Brand Festo
- MFR # VUVG-L18-P53E-ZT-G14-1P3
- Zoro # G102734350
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-L18-P53E-Zt-G14-1P3 Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Valve Size=18 Mm, Standard Nominal Flow Rate=910 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FESTO Push-In T-Fitting QBTL-1/8-1/4-U (QBTL-1/8-1/4-U)
- MILTON Female T Style Recapper Plug, PK10 (779)
- TIMKEN TIM-623, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 623 (623)
- DYNABRADE Collet Body (50011)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8 (VUVS-L25-M52-AD-G14-F8)
- FESTO Solenoid Valve VUVG-B18-M52-RZT-F-1P3 (VUVG-B18-M52-RZT-F-1P3)
- FESTO Solenoid Valve MEH-5/2-5, 0-L-B (MEH-5/2-5,0-L-B)
- FESTO Pneumatic Valve J-5-1/8-B (J-5-1/8-B)
- FESTO Solenoid Valve MFH-5/3E-D-3-C-EX (MFH-5/3E-D-3-C-EX)
- FESTO Solenoid Valve VUVG-L10-M52-RT-M5-1P3 (VUVG-L10-M52-RT-M5-1P3)
- PARKER Valve, Air Pilot, 3 Way, 1 1/2 In Inlet (N36491091)
- Festo Pneumatic Valves