Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-L18-P53C-T-G14-1R8L
Mfr # VUVG-L18-P53C-T-G14-1R8L
Zoro # G702736907
product price: $157.99
/ea
Free Shipping & Returns
$157.99
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
- Brand Festo
- MFR # VUVG-L18-P53C-T-G14-1R8L
- Zoro # G702736907
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-L18-P53C-T-G14-1R8L Valve Function=5/3 Closed, Type Of Actuation=Electrical, Valve Size=18 Mm, Standard Nominal Flow Rate=1200 L/Min, Operating Pressure=3 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 34A (KDRC1H)
- BOSTON GEAR HelicalGear, 10DP, 14.5PA, 30Teeth, LH (H1030L)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for P22A744 / WIX (B1SA0001023)
- BSC PREFERRED Belt, XPA Cogged, 13 x 975mm LP (XPA975)
- FESTO Individual Sub-Base NAS-3/8-2A-ISO (NAS-3/8-2A-ISO)
- FESTO Solenoid Valve VUVG-L14-P53C-ZT-G18-1P3 (VUVG-L14-P53C-ZT-G18-1P3)
- FESTO Solenoid Valve MFH-5-1/4-S (MFH-5-1/4-S)
- FESTO Solenoid Valve VSCS-B-M32-MH-WA-1R3 (VSCS-B-M32-MH-WA-1R3)
- FESTO Solenoid Valve VUVG-L18-M52-RT-G14-1P3 (VUVG-L18-M52-RT-G14-1P3)
- FESTO Pneumatic Valve J-5/2-D-1-C (J-5/2-D-1-C)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1R8L (VUVG-L14-M52-AT-G18-1R8L)
- Festo Pilot Air Control Valves