Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-L18-M52-RT-G14-1P3
Mfr # VUVG-L18-M52-RT-G14-1P3
Zoro # G002734399
product price: $107.99
/ea
Free Shipping & Returns
$107.99
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
- Brand Festo
- MFR # VUVG-L18-M52-RT-G14-1P3
- Zoro # G002734399
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-L18-M52-Rt-G14-1P3 Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Valve Size=18 Mm, Standard Nominal Flow Rate=1300 L/Min, Operating Pressure=2,5 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212TS)
- D&D Timing Belt, L, 0.75 x 51in PL, T136 (510L075)
- LEGACY 1/2 In. Ends (RP901500)
- BALDOR-RELIANCE Permanent Magnet Motor, 1/2 HP, 1750 rpm (CDP3330)
- FESTO Pneumatic Valve VL-5-1/8-B (VL-5-1/8-B)
- FESTO Pneumatic Valve VUWS-L30-P53E-M-G38 (VUWS-L30-P53E-M-G38)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-C (MN1H-5/2-D-2-FR-C)
- FESTO Solenoid Valve MFH-5/2-D-3-FR-C (MFH-5/2-D-3-FR-C)
- FESTO Solenoid Valve CPE14-M1CH-5L-1/8 (CPE14-M1CH-5L-1/8)
- FESTO Solenoid Valve CPE18-M1H-5J-1/4 (CPE18-M1H-5J-1/4)
- FESTO Solenoid Valve MFH-3-1/4-EX (MFH-3-1/4-EX)
- Festo Pilot Air Control Valves