Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-L14-T32U-MZT-G18-1P3
Mfr # VUVG-L14-T32U-MZT-G18-1P3
Zoro # G602734003
product price: $124.99
/ea
Free Shipping & Returns
$124.99
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
- Brand Festo
- MFR # VUVG-L14-T32U-MZT-G18-1P3
- Zoro # G602734003
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-L14-T32U-Mzt-G18-1P3 Valve Function=2X3/2 Open, Monostable, Type Of Actuation=Electrical, Valve Size=14 Mm, Standard Nominal Flow Rate=480 - 500 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MARATHON MOTORS Condenser Fan Motor, 3/4 HP, 56 Frame (5K46KN4085)
- FESTO Pressure Regulator LR-1/8-D-7-MINI (LR-1/8-D-7-MINI)
- PBC LINEAR Linear Rail, 13 In L, 0.437 W, 1.062 In H (VRD4-013.000)
- BESTORQ A72/02 Banded Belt, 74 in Outside Length, 1/2 in Top Width, 2 Ribs (A72/02)
- FESTO Supply Plate VABF-B10-25-P1A4-G14-P3 (VABF-B10-25-P1A4-G14-P3)
- FESTO Solenoid Valve MFH-5/2-D-1-C (MFH-5/2-D-1-C)
- FESTO Solenoid Valve VUVS-L20-M52-AZD-G18-F7-1C1 (VUVS-L20-M52-AZD-G18-F7-1C1)
- FESTO Solenoid Valve VOVG-L10-M32C-AH-M5-1H2 (VOVG-L10-M32C-AH-M5-1H2)
- FESTO Pneumatic Valve VUWS-L30-P53C-M-G38 (VUWS-L30-P53C-M-G38)
- FESTO Solenoid Valve CPE24-M1H-3GL-3/8 (CPE24-M1H-3GL-3/8)
- FESTO Solenoid Valve CPE14-M1BH-3GL-1/8 (CPE14-M1BH-3GL-1/8)
- Festo Pneumatic Valves