Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-L14-T32U-AT-G18-1R8L
Mfr # VUVG-L14-T32U-AT-G18-1R8L
Zoro # G102733032
Free Shipping & Returns
$145.99
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
- Brand Festo
- MFR # VUVG-L14-T32U-AT-G18-1R8L
- Zoro # G102733032
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-L14-T32U-At-G18-1R8L Valve Function=2X3/2 Open, Monostable, Type Of Actuation=Electrical, Valve Size=14 Mm, Standard Nominal Flow Rate=580 - 600 L/Min, Operating Pressure=1,5 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SKF Single Row Ball Brgs (6303 2RS1)
- DURA-SYNC TORQUE Timing Belt, 5M, 25 x 1800mm PL, T360 (1800-5M-25)
- ARROW PNEUMATICS Pneumatic Exhaust Muffler, 3/4" (ASP-6)
- WILKERSON Compressed Air Filter, 0.5 micron Rating (M08-02-BK00B)
- FESTO Solenoid Valve CPE10-M1BH-5J-M7 (CPE10-M1BH-5J-M7)
- FESTO Solenoid Valve CPE24-M1H-3GL-3/8 (CPE24-M1H-3GL-3/8)
- FESTO Solenoid Valve CPE18-M1H-5/3G-1/4 (CPE18-M1H-5/3G-1/4)
- FESTO Solenoid Valve MEH-5/2-5, 0-B (MEH-5/2-5,0-B)
- FESTO Blanking Plate VABB-L1-14 (VABB-L1-14)
- FESTO Solenoid Valve MFH-3-3/4 (MFH-3-3/4)
- FESTO Solenoid Valve MFH-5-1/4-NPT (MFH-5-1/4-NPT)
- Festo Pilot Air Control Valves