Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-L14-T32U-AT-G18-1P3
Mfr # VUVG-L14-T32U-AT-G18-1P3
Zoro # G102729226
Free Shipping & Returns
$110.99
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
- Brand Festo
- MFR # VUVG-L14-T32U-AT-G18-1P3
- Zoro # G102729226
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-L14-T32U-At-G18-1P3 Valve Function=2X3/2 Open, Monostable, Type Of Actuation=Electrical, Valve Size=14 Mm, Standard Nominal Flow Rate=580 - 600 L/Min, Operating Pressure=1,5 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CONTINENTAL CONTITECH 1/4" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-10-51)
- TB WOODS V-belt Sheave, Narrow, 5V5.2 dia. x 5-SD (5V525)
- GAST Piston Air Compressor, 1-1/2HP (7HDD-57-M750X)
- BOSTON GEAR Gear, Spur, 6 Pitch (NJ30A)
- FESTO Solenoid Valve MFH-3-1/8-EX (MFH-3-1/8-EX)
- FESTO Solenoid Valve MFH-5-1/4-B (MFH-5-1/4-B)
- FESTO Solenoid Valve JMFH-5-3/8-S-B (JMFH-5-3/8-S-B)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8-1C1 (VUVS-L25-M52-AD-G14-F8-1C1)
- FESTO Pneumatic Valve VL-5/3G-3/8-B (VL-5/3G-3/8-B)
- FESTO Solenoid Valve VUVG-L18-T32C-AT-G14-1P3 (VUVG-L18-T32C-AT-G14-1P3)
- FESTO Solenoid Valve CPE14-M1BH-3GL-1/8 (CPE14-M1BH-3GL-1/8)
- Festo Pilot Air Control Valves