Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-L14-T32H-AT-G18-1P3
Mfr # VUVG-L14-T32H-AT-G18-1P3
Zoro # G502729246
product price: $110.99
/ea
Free Shipping & Returns
$110.99
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
- Brand Festo
- MFR # VUVG-L14-T32H-AT-G18-1P3
- Zoro # G502729246
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-L14-T32H-At-G18-1P3 Valve Function=2X3/2 Open/Closed, Monostable, Type Of Actuation=Electrical, Valve Size=14 Mm, Standard Nominal Flow Rate=580 - 590 L/Min, Operating Pressure=1,5 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- KURT Crimp Fitting, Straight, 1/4" ID, JIC (FJX-04-04)
- BANDO 889 mm Outside Length, 13 mm Top Width, 1 Ribs (4L350)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs. (C18-02-FLG0B)
- FASCO HVAC Motor, 1/16 HP, 3000 rpm, 115V, 3.3 (D213)
- FESTO Solenoid Valve VUVS-L30-M52-AD-G38-F8-1B2 (VUVS-L30-M52-AD-G38-F8-1B2)
- FESTO Solenoid Valve VUVS-L25-B52-D-G14-F8-1C1 (VUVS-L25-B52-D-G14-F8-1C1)
- FESTO Solenoid Valve JMFH-5-1/8 (JMFH-5-1/8)
- FESTO Plug Socket With Cable NEBV-H1G2-P-0.5-N-LE2 (NEBV-H1G2-P-0.5-N-LE2)
- FESTO Solenoid Valve VOVG-L10-M32C-AH-M5-1H2 (VOVG-L10-M32C-AH-M5-1H2)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3 (VSCS-B-M32-MD-WA-1R3)
- FESTO Solenoid Valve VUVS-L20-M52-AD-N18-F7 (VUVS-L20-M52-AD-N18-F7)
- Festo Pilot Air Control Valves