Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-L14-T32C-AZT-G18-1P3
Mfr # VUVG-L14-T32C-AZT-G18-1P3
Zoro # G502729307
product price: $116.99
/ea
Free Shipping & Returns
$116.99
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
- Brand Festo
- MFR # VUVG-L14-T32C-AZT-G18-1P3
- Zoro # G502729307
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-L14-T32C-Azt-G18-1P3 Valve Function=2X3/2 Closed, Monostable, Type Of Actuation=Electrical, Valve Size=14 Mm, Standard Nominal Flow Rate=560 L/Min, Operating Pressure=1,5 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON Shaft Collar, Set Screw, 5/16 In, St, PK3 (2X736)
- GATES Super HC Molded Notch PowerBand Belts, 4/3VX475 (4/3VX475)
- 3M Diffuser 30640, 1 Per Poly Bag 1 bag/pk (30640)
- MITSUBOSHI Super Torque Timing Belt, 5mm Pitch, 930mm L x 15mm W (150S5M930)
- FESTO Solenoid Valve MFH-5/2-D-1-FR-C (MFH-5/2-D-1-FR-C)
- FESTO Solenoid Valve CPE14-M1BH-5LS-1/8 (CPE14-M1BH-5LS-1/8)
- FESTO Solenoid Valve VUVG-L10-M52-RT-M7-1P3 (VUVG-L10-M52-RT-M7-1P3)
- FESTO Solenoid Valve VUVS-LK20-M52-AD-G18-1C1-S (VUVS-LK20-M52-AD-G18-1C1-S)
- FESTO Solenoid Valve VUVG-L14-P53C-ZT-G18-1P3 (VUVG-L14-P53C-ZT-G18-1P3)
- FESTO Pneumatic Valve JH-5-1/8-NPT (JH-5-1/8-NPT)
- FESTO Solenoid Valve CPE10-M1CH-5L-M7 (CPE10-M1CH-5L-M7)
- Festo Pilot Air Control Valves