Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-L14-P53U-ZT-G18-1P3
Mfr # VUVG-L14-P53U-ZT-G18-1P3
Zoro # G302729552
product price: $129.99
/ea
Free Shipping & Returns
$129.99
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
- Brand Festo
- MFR # VUVG-L14-P53U-ZT-G18-1P3
- Zoro # G302729552
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-L14-P53U-Zt-G18-1P3 Valve Function=5/3 Pressurised, Type Of Actuation=Electrical, Valve Size=14 Mm, Standard Nominal Flow Rate=560 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- REELCRAFT 1/4" x 35 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601085-35)
- LEESON Brake Motor, Single Phase, 1 hp, 1725 RPM (111951.00)
- BESTORQ A58 V Belt, 60 in Outside Length, 1/2 in Top Width, 1 Ribs (A58)
- WESTWARD Grease Fitting, 45 Deg., Stl, 61/64" L, PK10 (52NZ87)
- FESTO Manifold Block VABM-B10-30S-N12-3 (VABM-B10-30S-N12-3)
- FESTO Solenoid Valve VUVS-LK30-M52-AD-G38-1B2-S (VUVS-LK30-M52-AD-G38-1B2-S)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1P3 (VUVG-L14-M52-MT-G18-1P3)
- FESTO Solenoid Valve VUVS-L20-B52-D-G18-F7-1C1 (VUVS-L20-B52-D-G18-F7-1C1)
- FESTO Solenoid Valve MFH-5-1/2-S (MFH-5-1/2-S)
- FESTO Solenoid Valve MEH-5/2-5, 0-B (MEH-5/2-5,0-B)
- CONTROL DEVICES Unloader Valve Mark Ii (LGM20AA-N)
- Festo Pilot Air Control Valves