Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-L14-M52-MT-G18-1H2L-W1
Mfr # VUVG-L14-M52-MT-G18-1H2L-W1
Zoro # G802732595
product price: $84.15
/ea
Free Shipping & Returns
$84.15
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
- Brand Festo
- MFR # VUVG-L14-M52-MT-G18-1H2L-W1
- Zoro # G802732595
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-L14-M52-Mt-G18-1H2L-W1 Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Valve Size=14 Mm, Standard Nominal Flow Rate=700 - 780 L/Min, Operating Pressure=3 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FJC Quick Coupler, R134A High Side (6005)
- SKF SKF 6312Z, Single Row Ball Bearings (6312Z)
- PIX V-Belt, 3L Wrapped, 3/8 X 51 (3L510)
- DAYTON Agricultural Fan Motor, Capacitor-Start/Run, 3/4 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (4WNZ5)
- FESTO Solenoid Valve CPE14-M1BH-5J-1/8 (CPE14-M1BH-5J-1/8)
- FESTO Pneumatic Valve VUWS-L30-B52-G38 (VUWS-L30-B52-G38)
- FESTO Pneumatic Valve VL-5/3G-3/8-B (VL-5/3G-3/8-B)
- FESTO Pneumatic Valve JH-5-1/8-EX (JH-5-1/8-EX)
- FESTO Solenoid Valve VUVS-L20-B52-D-G18-F7 (VUVS-L20-B52-D-G18-F7)
- FESTO Pneumatic Valve VUWS-LT30-M32C-M-N38 (VUWS-LT30-M32C-M-N38)
- FESTO Solenoid Valve VUVG-L10-P53E-ZT-M7-1P3 (VUVG-L10-P53E-ZT-M7-1P3)
- Festo Pilot Air Control Valves