Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-L14-M52-AT-G18-1H2L-W1
Mfr # VUVG-L14-M52-AT-G18-1H2L-W1
Zoro # G202734809
product price: $90.65
/ea
Free Shipping & Returns
$90.65
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
- Brand Festo
- MFR # VUVG-L14-M52-AT-G18-1H2L-W1
- Zoro # G202734809
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-L14-M52-At-G18-1H2L-W1 Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Valve Size=14 Mm, Standard Nominal Flow Rate=680 - 730 L/Min, Operating Pressure=2,5 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- NSK R Series Inch Single Row Deep Groove Ball Bearing (R14VV C3)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (404411000)
- AKG Oil Cooler, 12 VDC, 4-50 GPM, 0.19 HP (D16-12)
- AIRMASTER FAN Motor For Emc42D (06493)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-S-C (MN1H-5/2-D-2-FR-S-C)
- FESTO Solenoid Valve VUVG-L18-P53E-T-G14-1P3 (VUVG-L18-P53E-T-G14-1P3)
- FESTO Solenoid Valve CPE24-M1H-3OLS-3/8 (CPE24-M1H-3OLS-3/8)
- FESTO Electrical Connection Box VAVE-L1-1VL2-LP (VAVE-L1-1VL2-LP)
- FESTO Solenoid Valve CPE18-M1H-5L-1/4 (CPE18-M1H-5L-1/4)
- FESTO Solenoid Valve CPE18-M1H-3OL-1/4 (CPE18-M1H-3OL-1/4)
- FESTO Electrical Connection Box VAVE-L1-1VK7-LP (VAVE-L1-1VK7-LP)
- Festo Pilot Air Control Valves