Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-L10A-P53U-T-M3-1P3
Mfr # VUVG-L10A-P53U-T-M3-1P3
Zoro # G202728372
product price: $121.99
/ea
Free Shipping & Returns
$121.99
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
- Brand Festo
- MFR # VUVG-L10A-P53U-T-M3-1P3
- Zoro # G202728372
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-L10A-P53U-T-M3-1P3 Valve Function=5/3 Pressurised, Type Of Actuation=Electrical, Valve Size=10 Mm, Standard Nominal Flow Rate=90 L/Min, Operating Pressure=3 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CAMOZZI #P6520 06-02, Male Elbow Swivel, 3/8" OD X 1/8" NPT (P6520 06-02)
- DDS Shaft Seal, VG, 35mm ID, Nitrile Rubber (356205VG)
- PBC LINEAR Pillow Block, 0.500 In Bore, 1.690 In L (P08)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 ID x 24 In, 1/4 NPT (R2-4-24M)
- FESTO Solenoid Valve VUVS-L20-M52-AD-G18-F7 (VUVS-L20-M52-AD-G18-F7)
- FESTO Manifold Block PRS-1/4-4 (PRS-1/4-4)
- FESTO Solenoid Valve MFH-5-1/2-S (MFH-5-1/2-S)
- FESTO Solenoid Valve JMFH-5-1/8 (JMFH-5-1/8)
- FESTO Plug Socket With Cable NEBV-H1G2-P-0.5-N-LE2 (NEBV-H1G2-P-0.5-N-LE2)
- FESTO Blanking Plate VABB-L1-10-S (VABB-L1-10-S)
- FESTO Solenoid Valve VUVG-L18-M52-RZT-G14-1P3 (VUVG-L18-M52-RZT-G14-1P3)
- Festo Pneumatic Valves