Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-L10A-P53E-T-M3-1P3
Mfr # VUVG-L10A-P53E-T-M3-1P3
Zoro # G702728346
product price: $115.99
/ea
Free Shipping & Returns
$115.99
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
- Brand Festo
- MFR # VUVG-L10A-P53E-T-M3-1P3
- Zoro # G702728346
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-L10A-P53E-T-M3-1P3 Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Valve Size=10 Mm, Standard Nominal Flow Rate=90 L/Min, Operating Pressure=3 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- INA Needle Brg, Drawn Cup, Bore 14mm, OD 20mm (HK1412-B)
- EZO Bearings, 7.00mm Bore Dia., 39,000 RPM (R4AZZA3MC3SRL)
- INGERSOLL-RAND Start Up Kit, For 6wa84 (22235337)
- FESTO Solenoid Valve MFH-5-1/4-NPT (MFH-5-1/4-NPT)
- FESTO Hollow Bolt VT-1/8 (VT-1/8)
- FESTO Solenoid Valve MFH-5/3G-1/4-B (MFH-5/3G-1/4-B)
- FESTO Solenoid Valve JMFH-5-3/8-S-B (JMFH-5-3/8-S-B)
- FESTO Solenoid Valve VUVG-L10-T32U-MZT-M5-1P3 (VUVG-L10-T32U-MZT-M5-1P3)
- FESTO Pneumatic Valve VL-5/3G-3/8-B (VL-5/3G-3/8-B)
- FESTO Blanking Plate VABB-B10-25-E (VABB-B10-25-E)
- CONRADER Pilot Valve, Unloader, 100 to 125 psi (RCB-M-HU-100-125)
- Festo Pilot Air Control Valves