Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-L10A-M52-MZT-M3-1P3
Mfr # VUVG-L10A-M52-MZT-M3-1P3
Zoro # G602733983
product price: $81.15
/ea
Free Shipping & Returns
$81.15
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
- Brand Festo
- MFR # VUVG-L10A-M52-MZT-M3-1P3
- Zoro # G602733983
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-L10A-M52-Mzt-M3-1P3 Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Valve Size=10 Mm, Standard Nominal Flow Rate=80 L/Min, Operating Pressure=-0,9 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BANDO Metric V-Belts, Spb2360 (SPB2360)
- CONRADER Pressure Relief Valve, Brass Ball (0943W-CE-175)
- WEATHERHEAD Hydraulic Hose, 1/2in.IDx50 ft., 4500 psi (H28008-50)
- WEG Well Motor, 30 HP, 1135 RPM, 208-230/460 (03012ES3EOW326T-W22)
- FESTO Solenoid Valve MEH-5/2-5, 0-S-B (MEH-5/2-5,0-S-B)
- FESTO Solenoid Valve MEBH-5/2-5, 0-B-110AC (MEBH-5/2-5,0-B-110AC)
- FESTO Pneumatic Valve VUWS-L30-P53E-M-G38 (VUWS-L30-P53E-M-G38)
- FESTO Solenoid Valve CPE14-M1BH-3GL-1/8 (CPE14-M1BH-3GL-1/8)
- FESTO Solenoid Valve MFH-5/3G-1/4-B (MFH-5/3G-1/4-B)
- FESTO Solenoid Valve JMFH-5-3/8-S-B (JMFH-5-3/8-S-B)
- FESTO Cap Nut VTM-1/4 (VTM-1/4)
- Festo Pneumatic Valves