Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-L10-T32U-MZT-M5-1P3
Mfr # VUVG-L10-T32U-MZT-M5-1P3
Zoro # G002733798
Free Shipping & Returns
$102.99
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
- Brand Festo
- MFR # VUVG-L10-T32U-MZT-M5-1P3
- Zoro # G002733798
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-L10-T32U-Mzt-M5-1P3 Valve Function=2X3/2 Open, Monostable, Type Of Actuation=Electrical, Valve Size=10 Mm, Standard Nominal Flow Rate=125 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SMC Inline Solid PNP Direct, 3 Wire, 0.5m (D-Y7P)
- PARKER GRESEN Hydraulic Flow Divider, 1-1/16"-12 In (PDC-12-50)
- DAYTON Motor Mounting Rings, 2-1/2 In OD, PK2 (4UFA5)
- CLIMAX METAL PRODUCTS 11/16" ID Set Screw Collar, Stl, Zinc, C-068 (C-068)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1R8L (VUVG-B10-M52-RZT-F-1R8L)
- FESTO Solenoid Valve CPE10-M1BH-5L-M7 (CPE10-M1BH-5L-M7)
- FESTO Pneumatic Valve VUWS-L30-P53C-M-G38 (VUWS-L30-P53C-M-G38)
- FESTO Pneumatic Valve JH-5-1/8-NPT (JH-5-1/8-NPT)
- FESTO Solenoid Valve VUVS-LK20-M32C-AD-G18-1C1-S (VUVS-LK20-M32C-AD-G18-1C1-S)
- FESTO Solenoid Valve MFH-5/3E-1/8-B (MFH-5/3E-1/8-B)
- FESTO Solenoid Valve CPE18-M1H-5/3G-QS-8 (CPE18-M1H-5/3G-QS-8)
- Festo Pneumatic Valves