Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-L10-T32U-MT-M7-1P3
Mfr # VUVG-L10-T32U-MT-M7-1P3
Zoro # G502734141
Free Shipping & Returns
$111.99
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
- Brand Festo
- MFR # VUVG-L10-T32U-MT-M7-1P3
- Zoro # G502734141
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-L10-T32U-Mt-M7-1P3 Valve Function=2X3/2 Open, Monostable, Type Of Actuation=Electrical, Valve Size=10 Mm, Standard Nominal Flow Rate=140 L/Min, Operating Pressure=2,5 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- EAGLE BELTING Round Belt, Solid, 1/4 In, Polyurethane (4940058)
- RUSTLICK Dielectric Oil, 5 gal, Bucket (72052)
- DDS Shaft Seal, 26 x 52 x 8 mm., TC, Nitrile Rubber (26528TC)
- POWERDRIVE QD Bushing, Series SH, 28mm Bore (SH-28MM)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8 (VUVS-L25-M52-AD-G14-F8)
- FESTO Solenoid Valve VUVS-L20-M52-AD-G18-F7 (VUVS-L20-M52-AD-G18-F7)
- FESTO Pneumatic Valve VUWS-L25-M32C-M-N14 (VUWS-L25-M32C-M-N14)
- FESTO Solenoid Valve JMFH-5-3/8-S-B (JMFH-5-3/8-S-B)
- FESTO Pneumatic Valve JH-5-1/8-EX (JH-5-1/8-EX)
- FESTO Solenoid Valve CPE18-M1H-5L-QS-8 (CPE18-M1H-5L-QS-8)
- FESTO Solenoid Valve CPE10-M1BH-3GL-QS-6 (CPE10-M1BH-3GL-QS-6)
- Festo Pneumatic Valves