Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-L10-T32H-MT-M7-1P3
Mfr # VUVG-L10-T32H-MT-M7-1P3
Zoro # G902734093
Free Shipping & Returns
$121.99
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
- Brand Festo
- MFR # VUVG-L10-T32H-MT-M7-1P3
- Zoro # G902734093
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-L10-T32H-Mt-M7-1P3 Valve Function=2X3/2 Open/Closed, Monostable, Type Of Actuation=Electrical, Valve Size=10 Mm, Standard Nominal Flow Rate=140 L/Min, Operating Pressure=2,5 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BESTORQ Banded Cogged Belt, 31.5 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX315)
- LEESON DC Permanent Magnet Motor, 39.0A, 1/2 HP (108047.00)
- GATES Micro-V Belts, 550J4 (550J4)
- LOC-LINE Nozzle, CT Style, 0.160in.dia, PK10 (79023)
- FESTO Solenoid Valve CPE14-M1BH-5J-1/8 (CPE14-M1BH-5J-1/8)
- FESTO Individual Sub-Base NAS-1/8-02-VDMA (NAS-1/8-02-VDMA)
- FESTO Pneumatic Valve VL/O-3-1/2 (VL/O-3-1/2)
- FESTO Solenoid Valve VUVG-L18-T32C-AT-G14-1P3 (VUVG-L18-T32C-AT-G14-1P3)
- FESTO Pneumatic Valve VUWG-L14-B52-G18 (VUWG-L14-B52-G18)
- FESTO Pneumatic Valve VL-5-1/8 (VL-5-1/8)
- FESTO Solenoid Valve VUVS-LK25-B52-D-G14-1B2-S (VUVS-LK25-B52-D-G14-1B2-S)
- Festo Pneumatic Valves