Shop All Pilot Air Control Valves
Festo
Solenoid Valve VUVG-L10-T32H-MT-M5-1R8L
Mfr # VUVG-L10-T32H-MT-M5-1R8L
Zoro # G902737094
product price: $142.99
/ea
Free Shipping & Returns
$142.99
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
- Brand Festo
- MFR # VUVG-L10-T32H-MT-M5-1R8L
- Zoro # G902737094
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Vuvg-L10-T32H-Mt-M5-1R8L Valve Function=2X3/2 Open/Closed, Monostable, Type Of Actuation=Electrical, Valve Size=10 Mm, Standard Nominal Flow Rate=125 L/Min, Operating Pressure=2,5 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DDS Shaft Seal, SC, 17mm ID, Nitrile Rubber (174006SC)
- CENTURY Pump Motor, Capacitor-Start Design (T1102)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 7/8" (L10078)
- PIX Belt, C, 7/8 x 85 in. OC (C81)
- FESTO Solenoid Valve JMFH-5/2-D-3-C (JMFH-5/2-D-3-C)
- FESTO Solenoid Valve MVH-5-1/8-B (MVH-5-1/8-B)
- FESTO Solenoid Valve CPE18-M2H-5J-1/4 (CPE18-M2H-5J-1/4)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-N14-F8 (VUVS-L25-P53E-MD-N14-F8)
- FESTO Solenoid Valve MFH-3-1/4-S-EX (MFH-3-1/4-S-EX)
- FESTO Solenoid Valve VUVG-LK14-M52-AT-G18-1R8L-S (VUVG-LK14-M52-AT-G18-1R8L-S)
- PARKER Valve, Air Pilot, 4 Way, 3/4 In Port (B884000XXA)
- Festo Pneumatic Valves